Beli air ratchet impact wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp2.899.900

    INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    This Right Angle Impact Wrench is lightweight, durable, and easy to use. Paired with its powerful vane motor and trigger actuation, this tool will quickly become your favorite on any job site.
  2. SP Air Ratchet Wrench Hybrid Ratchet Jumbo
    35%
    Mulai

    Rp10.999.900

    SP Air Ratchet Wrench Hybrid Ratchet Jumbo
    Deskripsi:
    -It is possible to remove hard bolts manually by using the built-in impact ratchet mechanism.-For work that requires high torque.
    atribut:
    • Hose Mounting Port: NPT1/4
    • Air Consumption (m³/minute): 0.60
    • Capacity Bolt Diameter (mm): 14
    • Exhaust: Back
    • Maximum Tightening Torque (N m): 350
    • No-load Speed (minute): 210
    • Purpose of Use: For work that requires high torque.
    • Socket Input Drive (mm): 12.7
    • Total Length (mm): 580
  3. KUKEN Air Ratchet Wrench
    Mulai

    Rp5.499.900

    KUKEN Air Ratchet Wrench
    Deskripsi:
    -As this is small and lightweight, you can work in a narrow place.-This impact wrench does not overtighten or damage the screws.-This is 5 times more efficient than manual work.-For disassembly and maintenance of oil pan, water pump and air conditioner of automobile.-For disassembly work during automobile sheet metal work.-Coupling Plug 20PM
    atribut:
    • Air Consumption (m³/minute): 0.25
    • Capacity Bolt Diameter (mm): 10
    • Material: Aluminium
    • Usage Air Pressure (MPa): 0.6
    • Used Air Pressure Integration (MPa): 0.6
  4. SP Air Ratchet Wrench
    Mulai

    Rp4.099.900

  5. IR Air Ratchet Wrench
    Mulai

    Rp2.899.900

    IR Air Ratchet Wrench
    Deskripsi:
    -Price and performance are combined optimally.-Realizes high durability and usability.-For general industries such as automobile related.
    atribut:
    • Capacity Bolt Diameter: 10mm
    • Socket Input Drive: 9.5mm
    • Max Tightening Torque: 34Nm
    • Air consumption: 0.085
    • Hose Mounting Port: NPT1/4
    • Exhaust: Downward
    • No-load Speed (minute): 250
    • Purpose of Use: For general industries such as automobile related.
    • Total Length: 186mm
  6. Firebird Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp1.299.900

    Firebird Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • Size: 1/2inch
    • Exhaust system: Front Sug
    • Free Speed (rpm): 160
    • Air inlet (inch): 1/4
    • Air consumption (CFM): 180 L/min; 6.4 cfm
    • Air Pressure (psi): 90
    • Planet Gear Mechanism: 3 Gear
    • Maximum Torque: 51 ft-lb / 70 N.m
    • Overall Length (mm): 225
  7. American Tool Air Impact Wrench Set (Kunci Sok Angin)
    Mulai

    Rp2.099.900

    American Tool Air Impact Wrench Set (Kunci Sok Angin)
    atribut:
    • Contents: Contents 1pc air impact wrench gun 10pcs 1/2 inch impact socket head (8,10,11,12,13,14,17,19,21,24mm) 1pc impact extension bar 1/2inchx125mm 1pc air coupler 1/4 inch 1pc inline oiler FREE: 1pc mini oil container+1pc hex key
  8. Shinano Air Impact Wrench 1 Inch (Alat Pengencang Bengkel)
    Mulai

    Rp13.999.900

  9. IR Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp17.999.900

    IR Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • Hose Mounting Port: NPT1/4
    • Capacity Bolt Diameter: 30mm
    • Socket Input Drive: 12.7mm
    • Air Consumption (m³/minute): 0.113
    • Maximum Tightening Torque (N m): 1220
    • No-load Speed (minute): 8500
    • Purpose of Use: For general industries such as automobile related.
  10. INGERSOLL RAND Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp8.599.900

    INGERSOLL RAND Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The 20v High-Cycle Impact Wrench is a high-power, lightweight wrench. With a ball and cam impact mechanism and pistol grip, you'll be able to work multiple jobs with ease.
  11. TEKIRO Air Ratchet Wrench
    Mulai

    Rp899.900

    TEKIRO Air Ratchet Wrench
    Deskripsi:
    Air Ratchet Wrench Tekiro- High Torque- Right and Left Switch- Side Exhaust- Durable aluminium Housing
    atribut:
    • Dimension 1 (mm): 263
    • Dimension 2 (mm): 25
    • Dimension 4 (mm): 19
  12. monotaro 4 Size Ratchet Wrench (Kunci Ring Ratchet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp71.900

    monotaro 4 Size Ratchet Wrench (Kunci Ring Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Ring Ratchet
    atribut:
    • Overall Length (mm): 146.5
    • Number of Teeth: 18 (6 x 8 side), 20 (10 x 12 side)
    • Feed angle (°): 20 (6 x 8 side), 18 (10 x 12 side)
    • Nominal Size (mm): 6×8、10×12
    • Dimensions (mm): 6×8 , 10×12
  13. TRUSCO Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp4.699.900

    TRUSCO Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    24
    atribut:
    • Air Pressure: 0.6
    • Working Pressure (MPa): 0.6
    • Maximum Torque (N m): 382
    • Plug Angle (mm): 12.7
    • Mass (kg): 2.6
    • Length (mm): 182
    • Specifications: on Right Rotation (to Tighten) Set 3 Step Control Lever Number. Hammer Tyoe/ Twin Dock Clutch (2 Hammer)
    • Hose Mounting Nozzle: Rc1/4
    • Ability Bolt Diameter (mm): 16
    • Rolling Speed of No-load (rpm): 5800
    • Air Consumption (m³/minute): 0.4
    • Body Material: Aluminium
    • Purpose of Use: For car maintenance and repair.
  14. monotaro Angled Ratchet Wrench Set (Kunci Ring Ratchet)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp479.900

    monotaro Angled Ratchet Wrench Set (Kunci Ring Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Ratchet
    atribut:
    • Overall Length (mm): 120(6×8) , 144(10×12) , 170(11×13) , 199(14×17) , 228(19×21)
    • Number of Teeth: 18 (6, 8, 10 side), 20 (11, 12, 14 side), 19 (13 side), 22 (17, 19 side), 24 (21 side)
    • Feed angle (°): 20 (6, 8, 10 side), 18 (11, 12, 14 side), 18.95 (13 side), 16.36 (17, 19 side), 15 (21 side)
    • Nominal Size (mm): 6×8、10×12、11×13、14×17、19×21
    • Offset Angle (°): 25
Daftar Harga air ratchet impact wrench Terbaru November 2026
INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)Rp2.899.900
SP Air Ratchet Wrench Hybrid Ratchet JumboRp10.999.900
KUKEN Air Ratchet WrenchRp5.499.900
SP Air Ratchet WrenchRp4.099.900
JTC Air Impact Wrench (Alat Pengencang Bengkel)Rp4.099.900
TRUSCO Air Ratchet WrenchRp2.499.900
IR Air Ratchet WrenchRp2.899.900
Firebird Air Impact Wrench (Kunci Sok Angin)Rp1.299.900
American Tool Air Impact Wrench Set (Kunci Sok Angin)Rp2.099.900
Shinano Air Impact Wrench 1 Inch (Alat Pengencang Bengkel)Rp13.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)